- Size 50 Coupling Guard
- 13 1/4" to 27 1/2" Spacing Between the Driver and the Driven
- 5" Max. Shaft Size
description
- Patent-pending trim-and-fit design revolutionizes equipment guard convenience and value, so you can get the jobsite safety you want without the expense and long lead times of custom engineered guards.
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Coupling O.D. | 18 1/2 in |
| Overall Length | 21 in |
| Type | Close Coupled Guard |
| Overall Height | 31.5 in |
| Shaft Size [Max] | 5 in |
| Shaft Center Height w/o Riser [Min] | 19 1/2 in |
| Shaft Center Height w/o Riser [Max] | 19 1/2 in |
| Overall Width | 27 in |
| Weight | 23.5 LB |
| EAN or UPC | 782934192869 |

