- 9" Pedestal for Size 50 Guard
description
- Optional pedestal for high base-to-centerline applications.
features
- Just add the pedestal to the guard halves
- Made of the same durable material as the guard halves
- Supplied in Safety Orange with 304 stainless steel hardware and warning labels
compliances
- 0
| Overall Length | 14.5 in |
| Overall Height | 9 in |
| Riser Height Adder | 9 in |
| Overall Width | 26 1/2 in |
| Weight | 11.5 LB |
| EAN or UPC | 782934192845 |

