- LTG Series Coupling Lubricant
- 400 lb Drum
- 385 lb Net Wt.
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 250 °F |
| Container Size | 400 lb |
| Container Type | Drum |
| Thickener | Lithium Soap/Polymer |
| Base Oil | Mineral Oil |
| Base Oil Viscosity @ 100 °F | 3300 SUS @ 100 °F |
| NLGI No. | 1 to 2 |
| Dropping Point | 350 °F |
| Color | Dark Brown |
| Flash Point | 450 °F |
| Timken "OK" Load | 40 lb |
| NLGI Grade | 1 to 2 |
| Thickener Type | Lithium Soap/Polymer |
| Weight | 410.0 LB |
| EAN or UPC | 782934029974 |

