- Falk® Quadrive Shaft-Mounted Drive - Screw Conveyor Driveshaft With Thrust Plane
- Basic Drive Size 5207
features
- 2.000 in diameter steel drive shaft for Quadrive unit size 5207. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Material | Steel |
| Output Shaft Diameter | 2 in |
| Series | Quadrive Accessories |
| Weight | 24.0 LB |
| EAN or UPC | 782934171413 |
-
Prop 65


