Skip to content Skip to navigation menu
Falk® Quadrive - Screw Conveyor Driveshaft

DS5215J/09UJ3.437

Falk® Quadrive - Screw Conveyor Driveshaft
Item #102001435
  • Falk® Quadrive Shaft-Mounted Drive - Screw Conveyor Driveshaft With Thrust Plane
  • Basic Drive Size 5215
Falk® Quadrive - Screw Conveyor Driveshaft
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Falk® Quadrive Shaft-Mounted Drive - Screw Conveyor Driveshaft With Thrust Plane
  • Basic Drive Size 5215

features

  • 3.437 in diameter steel drive shaft for Quadrive unit size 5215. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Volume 4.818 CDM
Series Quadrive Accessories
Output Shaft Diameter 3.437 in
Material Steel
Weight 54.0 LB
EAN or UPC 782934171543
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison