- 5.25" Max Shaft Center Height
- 8.57" Overall Height
- 8" Overall Width
description
- Orange Peel Motor Coupling Guards are a patented "trim and fit" polyethylene product that offers safety compliance, cost savings and simplified maintenance. Orange Peel guards are sized to your overall application dimensions and trimmed to fit between the connected equipment. Risers are optional. All hardware is stainless steel. Supplied in safety orange color.
features
- Falk Motor Coupling Guard (MCG) for use with NEMA Motor Frames up to 215T or IEC Motor Frames up to 132M, Size 05, ANSI Safety Orange
compliances
- 0
| Shaft Size [Max] | 1.380 in |
| IEC Motor - Frames | 71 - 132M |
| Series | MCG |
| Volume | 0.087 hl |
| IEC Motor Shaft Dia. [Max] | 38 mm |
| IEC Motor Mounting Surface to Center of Shaft | 71 mm to 132 mm |
| Overall Width | 8 in |
| Guard Size | 5 |
| Overall Length | 7.38 in |
| Type | Motor Coupling Guard |
| Shaft Center Height w/o Riser [Max] | 5 1/4 in |
| Distance Between Motor and Driven Equipment [Min] | 4 in, 102 mm |
| Motor Frame | 56-210 |
| Overall Height | 8.57 in |
| NEMA Motor Shaft Dia. [Min] | 1/2 in |
| NEMA Motor - Mounting Surface to Center of Shaft | 3 to 5 1/4 in |
| Shaft Center Height w/o Riser [Min] | 3 in |
| NEMA Motor Frames | 48 - 215T |
| NEMA Motor Shaft Dia. [Max] | 1 3/8 in |
| Coupling O.D. | 4 in |
| Distance Between Motor and Driven Equipment [Max] | 8.5 in, 216 mm |
| IEC Motor Shaft Dia. [Min] | 14 mm |
| Weight | 1.3 LB |
| EAN or UPC | 782934235511 |

