- Size 5
- 4.50" Riser
description
- Type MCG risers are made from powder-coated steel and are used to elevate the guard (closed bottom).
| Riser Height Adder | 4.5 in |
| Overall Length | 7.38 in |
| Overall Height | 4.5 in |
| Overall Width | 4 in |
| Weight | 0.9 LB |
| EAN or UPC | 782934235771 |

