- Size 15
- 2" Riser
description
- Type MCG risers are made from powder-coated steel and are used to elevate the guard (closed bottom).
| Riser Height Adder | 2 in |
| Overall Height | 2 in |
| Overall Width | 5.81 in |
| Overall Length | 9.94 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934235726 |

