- Size 15
- 4" Riser
description
- Type MCG risers are made from powder-coated steel and are used to elevate the guard (closed bottom).
| Overall Length | 9.94 in |
| Overall Width | 5.81 in |
| Riser Height Adder | 4 in |
| Overall Height | 4 in |
| Weight | 2.8 LB |
| EAN or UPC | 782934235757 |

