- Size 15
- 6" Riser
description
- Type MCG risers are made from powder-coated steel and are used to elevate the guard (closed bottom).
| Overall Height | 6 in |
| Overall Width | 5.81 in |
| Overall Length | 9.94 in |
| Riser Height Adder | 6 in |
| Weight | 1.3 LB |
| EAN or UPC | 782934235788 |

