- 11.50" Max Shaft Center Height
- 18.13" Overall Height
- 18" Overall Width
description
- Orange Peel Motor Coupling Guards are a patented "trim and fit" polyethylene product that offers safety compliance, cost savings and simplified maintenance. Orange Peel guards are sized to your overall application dimensions and trimmed to fit between the connected equipment. Risers are optional. All hardware is stainless steel. Supplied in safety orange color.
features
- Falk Motor Coupling Guard (MCG) for use with NEMA Motor Frames from 284T to 326TS or IEC Motor Frames from 180M to 280M, Size 25, ANSI Safety Orange
compliances
- 0
| NEMA Motor Frames | 284T - 326TS |
| Overall Length | 13.62 in |
| Motor Frame | 280-440 |
| Shaft Center Height w/o Riser [Min] | 7 in |
| Distance Between Motor and Driven Equipment [Max] | 18.5 in, 470 mm |
| Type | Motor Coupling Guard |
| Overall Width | 18 in |
| Coupling O.D. | 9.63 in |
| IEC Motor Shaft Dia. [Max] | 75 mm |
| NEMA Motor - Mounting Surface to Center of Shaft | 7 to 8 in |
| IEC Motor - Frames | 180M - 200M |
| Shaft Size [Max] | 3.880 in |
| IEC Motor Shaft Dia. [Min] | 48 mm |
| Guard Size | 25 |
| NEMA Motor Shaft Dia. [Max] | 2 1/8 in |
| Overall Height | 18.13 in |
| NEMA Motor Shaft Dia. [Min] | 1 7/8 in |
| IEC Motor Mounting Surface to Center of Shaft | 180 mm to 280 mm |
| Distance Between Motor and Driven Equipment [Min] | 8.38 in, 213 mm |
| Shaft Center Height w/o Riser [Max] | 11 1/2 in |
| Series | MCG |
| Volume | 0.956 hl |
| Weight | 8.1 LB |
| EAN or UPC | 782934235528 |

