- Size 25
- 3" Riser
description
- Type MCG risers are made from powder-coated steel and are used to elevate the guard (closed bottom).
| Overall Height | 3 in |
| Overall Width | 8.38 in |
| Overall Length | 13.62 in |
| Riser Height Adder | 3 in |
| Weight | 1.4 LB |
| EAN or UPC | 782934235733 |

