- LTG Series Coupling Lubricant
- 35 lb Pail
features
- Long Term Grease for Use With Falk Steelflex® (Grid) and Falk Lifelign® (Gear) Couplings, 35 pound pail
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -20 °F |
| Dropping Point | 350 °F |
| Color | Dark Brown |
| Container Type | Pail |
| NLGI No. | 1 to 2 |
| Base Oil | Mineral Oil |
| Timken "OK" Load | 40 lb |
| Container Size | 35 lb |
| Volume | 0.283 hl |
| Base Oil Viscosity @ 100 °F | 3300 SUS @ 100 °F |
| Thickener Type | Lithium Soap/Polymer |
| Series | LTG Coupling Grease |
| Flash Point | 450 °F |
| Weight | 37.7 LB |
| EAN or UPC | 782934029981 |
-
Prop 65


