Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Falk Corp.TCB5115J06UJ1.938

TCB5115J06UJ1.938

TA Taper Conversion Bushing Kit
Item #101788340
  • TA Tapered Conversion Bushing Kit for Size 4115 Reducer
  • Bored to 1.938"
  • Includes Bushing
  • Thrust Plate
  • Fastner
  • Key
  • Retaining Ring and Hardware
+ Show More + Show Less
Falk Corp.TCB5115J06UJ1.938
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • TA Tapered Conversion Bushing Kit for Size 4115 Reducer
  • Bored to 1.938"
  • Includes Bushing
  • Thrust Plate
  • Fastner
Bore Size 1.938 in
Shaft Keyseat 1/2 x 1/4 x 2 3/4
Mfr. Unit Size 4115, 06
Weight 4.41 LB
EAN or UPC 782934020360
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison