- TA Tapered Conversion Bushing Kit for Size 4215 Reducer
- Bored to 2.938"
- Includes Bushing
- Thrust Plate
- Fastner
| Bore Size | 2.938 in |
| Mfr. Unit Size | 4215, 09 |
| Shaft Keyseat | 3/4 x 3/8 x 3 1/2 |
| Weight | 7.0 LB |
| EAN or UPC | 782934020391 |
-
Prop 65


