- TA Tapered Conversion Bushing Kit for Size 4407 Reducer
- Bored to 3.438"
- Includes Bushing
- Thrust Plate
- Fastner
| Bore Size | 3.438 in |
| Mfr. Unit Size | 4407 |
| Shaft Keyseat | 7/8 x 7/16 x 6 |
| Weight | 25.0 LB |
| EAN or UPC | 782934136801 |
-
Prop 65
| Bore Size | 3.438 in |
| Mfr. Unit Size | 4407 |
| Shaft Keyseat | 7/8 x 7/16 x 6 |
| Weight | 25.0 LB |
| EAN or UPC | 782934136801 |
Prop 65