- 3.620" Bolt Centers
- 27" to 33" Arm Length
- Use with Size 5215 Reducer
- Components
features
- A torque arm for Quadrive unit sizes 5215.
| Arm Length [Max] | 33 in |
| Arm Length [Min] | 27 in |
| Series | Quadrive Accessories |
| Accessory Type | Torque Arm |
| Use With | 5215 |
| Bolt Centers | 3.62 in |
| Weight | 10.0 LB |
| EAN or UPC | 782934129186 |
-
Prop 65


