- 6 1/2" Bolt Centers
- 30" to 35" Arm Length
- Use with Size 5307 Reducer
- Components
features
- A torque arm for Quadrive unit sizes 5307.
| Accessory Type | Torque Arm |
| Bolt Centers | 6 1/2 in |
| Series | Quadrive Accessories |
| Use With | 5307 |
| Arm Length [Max] | 35 in |
| Volume | 22.123 CDM |
| Arm Length [Min] | 30 in |
| Weight | 25.0 LB |
| EAN or UPC | 782934129193 |
-
Prop 65


