- 7" Bolt Centers
- 19 1/2" to 35 1/4" Arm Length
- Use with Size 5407 Reducer
- Components
| Use With | 5407 |
| Arm Length [Max] | 35 1/4 in |
| Arm Length [Min] | 29 1/2 in |
| Accessory Type | Torque Arm |
| Bolt Centers | 7 in |
| Weight | 547.66 LB |
| EAN or UPC | 782934172885 |
-
Prop 65


