- SNW-11 Series Adapter Sleeve
- 1 15/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-11 |
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W11 |
| Shaft Dia. | 1.9375 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 0.8 LB |

