- SNW-15 Series Adapter Sleeve
- 2 7/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Lock Nut | AN15 |
| Series | SNW-15 |
| Shaft Dia. | 2.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W15 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 1.83 LB |

