- SNW-28 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Bearing Series | 22200K Series |
| Series | SNW-28 |
| Lock Nut | AN28 |
| Shaft Dia. | 4.9375 in |
| Locking Device | W28 |
| Oil Hole | w/o Oil Hole |
| Weight | 10.5 LB |
| Bearing Series | 22200K Series |
| Series | SNW-28 |
| Lock Nut | AN28 |
| Shaft Dia. | 4.9375 in |
| Locking Device | W28 |
| Oil Hole | w/o Oil Hole |
| Weight | 10.5 LB |