- 07000 Series Single Cone
- 7/8" Straight Bore
- 0.5610" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 0.561 in |
| Enclosure | Open |
| Origin | Cones |
| Series | 07000 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.050 in |
| Tolerance | Standard |
| Material | Steel |
| I.D. | 7/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 724956039395 |

