- Series 1300 Single Cup
- 2 1/16" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Cup Width | 9/16 in |
| Series | 1300 |
| O.D. | 2.0625 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Weight | 0.17 LB |
| EAN or UPC | 724956048908 |

