- Series 13600 Single Cup
- 2.717" OD x 0.5938" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.03 in |
| O.D. | 2.717 in |
| Origin | Cups |
| Tolerance | Standard |
| Material | Steel |
| Series | 13600 |
| Cup Width | 0.5938 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Weight | 0.26 LB |
| EAN or UPC | 724956049240 |

