- 15000 Series Single Cone
- 1" Straight Bore
- 13/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 15000 |
| Bore Type | Round Bore |
| Origin | Cones |
| Tolerance | Standard |
| Enclosure | Open |
| I.D. | 1 in |
| Cone Width | 0.8125 in |
| Weight | 0.49 LB |
| EAN or UPC | 724956052318 |

