- Series 15000 Single Cup
- 2 1/2" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.625 in |
| Cup Type | Single Cup |
| O.D. | 2.5 in |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Series | 15000 |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cups |
| Weight | 0.28 LB |
| EAN or UPC | 724956052639 |

