- Series 15500 Single Cup
- 2 1/4" OD x 0.5313" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Steel |
| Tolerance | Standard |
| Cup Width | 0.5313 in |
| Series | 15500 |
| O.D. Type | Straight |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. | 2.25 in |
| Weight | 0.18 LB |
| EAN or UPC | 724956053025 |

