- 18700 Series Single Cone
- 1 13/16" Straight Bore
- 11/16" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Type | Single Cone |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Width | 0.6875 in |
| Material | Steel |
| Enclosure | Open |
| Series | 18700 |
| I.D. | 1 13/16 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Weight | 0.65 LB |
| EAN or UPC | 724956060702 |

