- Series 25500 Single Cup
- 3.265" OD x 7/8" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| O.D. | 3.265 in |
| Series | 25500 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Origin | Cups |
| O.D. Type | Straight |
| Cup Width | 7/8 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.6 LB |
| EAN or UPC | 724956081448 |

