- 25500 Series Single Cone
- 1.7710" Straight Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 1 in |
| Material | Steel |
| Cone Type | Single Cone |
| Series | 25500 |
| Origin | Cones |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Enclosure | Open |
| I.D. | 1.771 in |
| Weight | 0.81 LB |
| EAN or UPC | 724956081844 |

