- Series 25500 Single Cup
- 2 7/8" OD x 3/4" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.09 in |
| Tolerance | Standard |
| Material | Steel |
| Cup Width | 3/4 in |
| Cup Type | Single Cup |
| Origin | Cups |
| Series | 25500 |
| O.D. | 2.875 in |
| Weight | 0.4 LB |
| EAN or UPC | 724956082377 |

