- 2600 Series Single Cone
- 1" Straight Bore
- 1.0010" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.001 in |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Tolerance | Standard |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| Series | 2600 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.050 in |
| Weight | 0.634 LB |

