- 2700 Series Single Cone
- 1 3/8" Straight Bore
- 1.0100" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 1 3/8 in |
| Cone Width | 1.01 in |
| Origin | Cones |
| Enclosure | Open |
| Series | 2700 |
| Tolerance | Standard |
| Material | Steel |
| Weight | 0.79 LB |
| EAN or UPC | 724956085057 |

