- Series 28900 Single Cup
- 3.937" OD x 0.7813" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Width | 0.7813 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 28900 |
| Origin | Cups |
| Tolerance | Standard |
| Cup Type | Single Cup |
| O.D. | 3.937 in |
| Weight | 0.56 LB |
| EAN or UPC | 724956085378 |

