- 29500 Series Single Cone
- 2.3622" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 29500 |
| Enclosure | Open |
| Cone Width | 1 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2.3622 in |
| Weight | 1.64 LB |
| EAN or UPC | 724956085750 |

