- 3300 Series Single Cone
- 1 9/16" Tapered Bore
- 1.1960" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| Bore Type | Tapered Bore |
| Shaft Fillet Radius [Max] | 0.130 in |
| Series | 3300 |
| I.D. | 1 9/16 in |
| Cone Width | 1.196 in |
| Weight | 1.04 LB |
| EAN or UPC | 724956097425 |

