- 365 Series Single Cone
- 1 7/8" Straight Bore
- 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 0.875 in |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Type | Single Cone |
| I.D. | 1 7/8 in |
| Bore Type | Round Bore |
| Series | 365 |
| Weight | 0.87 LB |
| EAN or UPC | 724956106387 |

