- 395 Series Single Cone
- 2 1/4" Straight Bore
- 0.8660" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 2 1/4 in |
| Cone Type | Single Cone |
| Series | 395 |
| Cone Width | 0.866 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Weight | 1.57 LB |
| EAN or UPC | 724956110599 |

