- Series 395 Single Cup
- 4.468" OD x 0.7411" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.7411 in |
| O.D. Type | Straight |
| O.D. | 4.468 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 395 |
| Housing Fillet Radius [Max] | 0.05 in |
| Tolerance | Standard |
| Material | Steel |
| Weight | 0.88 LB |
| EAN or UPC | 724956110810 |

