- 3900 Series Single Cone
- 2 5/8" Straight Bore
- 1.1830" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 3900 |
| Cone Width | 1.183 in |
| Material | Steel |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.220 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Tolerance | Standard |
| I.D. | 2 5/8 in |
| Cone Type | Single Cone |
| Weight | 1.64 LB |
| EAN or UPC | 724956111480 |

