- 415 Series Single Cone
- 1.5748" Straight Bore
- 1.1450" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | 1.145 in |
| I.D. | 1.5748 in |
| Enclosure | Open |
| Origin | Cones |
| Series | 415 |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Weight | 1.08 LB |
| EAN or UPC | 724956123407 |

