- 45200 Series Single Cone
- 2" Straight Bore
- 1.2190" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 45200 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Enclosure | Open |
| Origin | Cones |
| Cone Width | 1.219 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 2 in |
| Material | Steel |
| Tolerance | Standard |
| Weight | 1.97 LB |
| EAN or UPC | 724956132515 |

