- 45200 Series Single Cone
- 2 1/8" Straight Bore
- 1.2190" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| I.D. | 2 1/8 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 1.219 in |
| Series | 45200 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Weight | 1.82 LB |
| EAN or UPC | 724956132539 |

