- Series 48200 Double Cup
- 7 3/16" OD x 2 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 2 7/8 in |
| Tolerance | Standard |
| O.D. | 7.1875 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Series | 48200 |
| O.D. Type | Straight |
| Material | Steel |
| Cup Type | Double Cup |
| Weight | 5.966 LB |

