- 52000 Series Single Cone
- 3 3/4" Straight Bore
- 1.4220" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Origin | Cones |
| Series | 52000 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 3 3/4 in |
| Cone Width | 1.422 in |
| Enclosure | Open |
| Material | Steel |
| Weight | 4.29 LB |
| EAN or UPC | 724956158423 |

