- 525 Series Single Cone
- 2" Straight Bore
- 1.4200" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Material | Steel |
| Series | 525 |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1.42 in |
| I.D. | 2 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Weight | 1.91 LB |
| EAN or UPC | 724956158546 |

