- 535 Series Single Cone
- 2 1/8" Straight Bore
- 1.4550" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Series | 535 |
| Origin | Cones |
| Cone Width | 1.455 in |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 2 1/8 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 2.06 LB |
| EAN or UPC | 724956159550 |

