- Series 5500 Single Cup
- 4 13/16" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | 5500 |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Cup Width | 1 7/16 in |
| Origin | Cups |
| O.D. | 4.8125 in |
| O.D. Type | Straight |
| Weight | 1.95 LB |
| EAN or UPC | 724956160358 |

