- 555 Series Single Cone
- 2 1/4" Straight Bore
- 1.4440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.444 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Series | 555 |
| Enclosure | Open |
| Material | Steel |
| I.D. | 2 1/4 in |
| Bore Type | Round Bore |
| Weight | 3.2 LB |
| EAN or UPC | 724956160495 |

